Order Entry
Belgium
ContactUsLinkComponent
 
Reciprocating shakers, Promax
 
undefined
Reciprocating shakers, Promax

 

  • Catalog No:
  • 444-1320
  • Model:
  • Promax 1020
  • Shaking motion:
  • Reciprocating
  • Stroke:
  • 32 mm
  • Speed range:
  • 30 - 250 min⁻¹
  • Speed accuracy:
  • <1 %
  • Power input/output:
  • 50 W/-
  • Timer:
  • up to 999 minutes
  • W×D×H:
  • 320×375×125 mm
  • Weight:
  • 8 kg
  • Max. load:
  • 5 kg

 

Frequently Bought Together