Order Entry
Belgium
ContactUsLinkComponent
Orbital shakers, KS 15 A and KS 15 A control
Orbital shakers, KS 15 A and KS 15 A control
Certificates
undefined
Orbital shakers, KS 15 A and KS 15 A control

Specifications

  • Catalog No:
  • 444-9213
  • 444-9212
  • Model:
  • KS 15 A
  • KS 15 A control
  • Speed:
  • 30 - 420 min⁻¹
  • 30 - 420 min⁻¹
  • Shaking motion:
  • Orbital
  • Orbital
  • Max. load:
  • 15 kg
  • 15 kg
  • Orbit:
  • 17 mm
  • 17 mm
  • Weight:
  • 18 kg
  • 19 kg
  • W×D×H:
  • 510×490×150 mm
  • 510×490×150 mm
  • Platform W×D:
  • 400×300 mm
  • 400×300 mm

Specifications

Trays and racks for KS 15 models

Product Information

Frequently Bought Together