Sampler, Chemo-Sampler
Fluid sampler, Chemo-Sampler, PP, 100 ml, 1000 mm
Catalog # 300-0024
Supplier: BURKLE
Product Details & Documents
The sample is directly extracted into the original sample bottle with screw cap.
- Resistant to acid and alkalis
- Bottle closure with tamper-evident safety ring ensures reliable sample transfer
- Extension rod makes it possible to extract samples to a depth of 2000 mm from tanks, silos or tankers
Specially developed for sample collection of aggressive liquids such as acids, alkalis, cleaning agents.
Colour: Grey
: Please check chemical resistance.
Specifications
- Capacity:100 ml
- Description:Fluid sampler, Chemo-Sampler
- Length:1000 mm
- Material:PP
Complementary Products
Product Information
- Catalog #DescriptionCapacityNeck I-ØW×D×HThreadAvailabilityPrice
- 331-0011UN approval: UN3H1/X2.5 (for solids)1000 ml43 mm85×85×214 mm54 mmLog in for availability1 * 1 ST - 5,30 €
- 300-0099UN approval: UN3H1/X1.5 (for solids)500 ml43 mm75×75×162 mm54 mmLog in for availability1 * 1 ST - 5,20 €
Accessories
Product Information
- Catalog #CapacityAvailabilityPrice
- Extension 1000 mm long for ChemoSampler
Product Information
- Catalog #CapacityThreadAvailabilityPrice
- UN approval: UN3H1/X2.5 (for solids)
Product Information
- Catalog #CapacityThreadAvailabilityPrice
- UN approval: UN3H1/X1.5 (for solids)
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



