Dipping bottle, 'Ex'
Dipping bottle 'Ex', 443 mm, 1000 ml
300-1035
: BURKLE
Dipping bottle for testing mineral oil products (Category A, Explosion Categories IIA, IIB and IIC), crude oil, liquid mineral oil products, fuels, special and test fuels, fuel oils, petroleum and liquid lubricants. Completely made from non spark-producing materials, nickel plated.
- Screw-off bottle head
- Easy to clean robust handle
- High weight (3,2 kg) for fast lowering
Certifications: Tested for use in the Ex protection zone 0.
Ordering information: Please order the appropriate lowering cable at the same time.
Documents
Dipping Bottle Ex
Videos
- Capacity:1000 ml
- Description:Dipping bottle 'Ex'
- Length:443 mm



