Laboratory Refrigerator without explosion-proof interior LABO-720
471-2546
- W×D×H ext.:770×980×1930-1960 mm
- Capacity:700 l
- Description:Laboratory refrigerator LABO-720
- Seq:02
- Model:LABO-720
- Cat. No.:471-2546
- Alarm:visual and audible alarm
- Defrost:automatic
- Display:Digital
- Door lock:Yes
- Shelves/drawers:5 shelves
- Specifications:Isolation: 70 mm
RS485 - Weight:40 kg
- Air circulation:Ventilated
- Pk:1
- Temperature:0...20 °C
Temperature range: 0 to 20 °C.
- Recirculated air cooling
- Key protected control panel
- Automatic defrosting
- Melt water evaporation
- Minimum/maximum temperature memory
- Digital display and micro-processor controlled
- Optical and acoustical alarm
- Free contact RS485 Interface