Order Entry
Belgium
ContactUsLinkComponent
MediLine, laboratory refrigerators, LKPv series
MediLine, laboratory refrigerators, LKPv series
Supplier:  Liebherr
Certificates
undefined
MediLine, laboratory refrigerators, LKPv series
Supplier:  Liebherr

Specifications

  • Catalog No:
  • 472-2391
  • 471-1050
  • 471-1072
  • Model:
  • LKPv 1420
  • LKPv 1423
  • LKPv 6523
  • Cat. No.:
  • 472-2391
  • 471-1050
  • 471-1072
  • Temperature:
  • −2...16 °C
  • 0...+16 °C
  • 0...+16 °C
  • Air circulation:
  • Ventilated
  • Ventilated
  • Ventilated
  • Display:
  • Digital
  • Digital
  • Digital
  • Defrost:
  • Automatic
  • Automatic
  • Automatic
  • Alarm:
  • Audible and visual for temperature and door opening
  • Audible and visual for temperature and door opening
  • Audible and visual for temperature and door opening
  • Access ports:
  • Yes
  • Yes
  • Yes
  • Shelves/drawers:
  • 8 grid shelves plastic-coated
  • 8 grid shelves plastic-coated
  • 4 grid shelves plastic-coated
  • Door type:
  • 2 solid swing doors
  • 2 glass swing doors
  • 1 glass swing door
  • Door lock:
  • Yes
  • Yes
  • Yes
  • Specifications:
  • Insulation: 83 - 60 mm
    2 castors with brake
  • Insulation: 83 - 60 mm
    2 castors with brake
  • Insulation: 83 - 60 mm
    2 castors with brake
  • W×D×H ext.:
  • 1430×830×2150 mm
  • 1430×830×2150 mm
  • 700×830×2150 mm
  • Weight:
  • 259 kg
  • 284 kg
  • 167 kg

Specifications

Related Information

Product Information