Order Entry
Belgium
ContactUsLinkComponent
Hotplate with thermostatic controller, HB 300
Hotplate with thermostatic controller, HB 300
Catalog # 453-0038
Supplier:  GESTIGKEIT HARRY
Hotplate with thermostatic controller, HB 300
Catalog # 453-0038
Supplier:  GESTIGKEIT HARRY

Specifications

  • Temperature range:
    50...300 °C
  • Description:
    HB 300 hotplate
  • Seq:
    01
  • W×D×H:
    200×618×170 mm
  • Model:
    HB 300
  • Electrical:
    230 V
  • Heat output:
    2000 W
  • Plate dimensions:
    610×160 mm
  • Weight:
    11 kg
  • Pk:
    1

Specifications

About this item

This hotplate with performance control and thermostatic controller is suitable for continuous operation. Usable surface (platform): 610×160 mm.

  • Even heat distribution over the entire surface of the hotplate
  • Aluminum alloy plate
  • Four adjustable feet ensure extra stability
  • Temperature is adjustable from 50 to 300 °C
Delivery: Supplied with connecting cable (approx. 1,7 m).