Order Entry
Belgium
Orders LinkContactUsLinkComponent
Ovens, E 28

Ovens, E 28

E 28
Catalog # 466-3161
Supplier:   Binder
Ovens, E 28
Catalog # 466-3161
Supplier:  Binder
Ovens, E 28
Price
1 170,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

Robust space-saving oven/steriliser with hydraulic mechanical thermostat and temperature setting via analogue dial indicator thermometer.

  • Adjustable ventilation flap
  • Option of models with or without Class 1 (DIN 12880) safety device
  • Timer 0 to 120 min
  • Analogue temperature display

IP protection class according to DIN EN 60529: IP 20

Certifications: IP protection class according to DIN EN 60529: IP 20

Delivery information: Supplied with two chrome plated shelves.

Specifications
  • Description:
    E 28
  • Cat. No.:
    466-3161
  • Temperature fluctuation (time):
    @ 70 °C: ±1,5 °C
  • Convection type:
    Natural convection
  • Int. W×D×H:
    400×250×280 mm
  • Capacity:
    28 L
  • Max. load per shelf:
    9 kg
  • Nominal power consumption:
    800 W
  • Shelves supplied (max.):
    2 (4)
  • Temperature range:
    60…230 °C
  • Temperature variation (spatial):
    ±3 °C @ 70 °C
  • Ext. W×D×H:
    580×425×405 mm
  • Weight:
    22 kg
Services

Product Information

  • Catalog #
    Description
    Availability
    Price
  • SERW2210.1101.01
    Preventive maintenance, operational testing and calibration of standard oven at customer site. 1× Temperature Calibration (1 probe). Calibration Certificate included. Spare parts and travel fees not included
    Log in for availability
    1 * 1 Un. - 395,00 €

  • SERW2210.0100.01
    Installation of standard oven at customer site. The device must be at the place of use. Functionality test and brief user introduction to functions. Travel fees included (cost of air travel excluded).
    Log in for availability
    1 * 1 Un. - 556,00 €

  • SERW2210.0900.01
    Preventive maintenance and operational testing of standard oven at customer site. Spare parts and travel fees not included
    Log in for availability
    1 * 1 Un. - 261,00 €

  • SERW2210.7000.01
    Installation Qualification and Operation Qualification of standard oven at customer site. Qualification Protocols not included. Travel fees included (cost of air travel excluded).
    Log in for availability
    1 * 1 Un. - 1 250,00 €

  • SERW2210.7100.01
    Installation Qualification and Operation Qualification of standard oven at customer site according to Avantor SOP. Avantor Services Qualification Protocols included. Travel fees included (cost of air travel excluded).
    Log in for availability
    1 * 1 Un. - 1 740,00 €

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.