Order Entry
Belgium
ContactUsLinkComponent
Stereo microscopes, SFC-11 series
Stereo microscopes, SFC-11 series
Catalog # 630-0694
Supplier:  MOTIC
Stereo microscopes, SFC-11 series
Catalog # 630-0694
Supplier:  MOTIC

Specifications

  • Model:
    SFC-11C N2GG
  • Seq:
    01
  • Electrical:
    netspænding 220–240 V (CE)
  • Head:
    45° inclined, 360° rotating, with column stand
  • Illumination:
    12 V / 10 W incident light and tungsten transmitted light 12 V / 10 W
  • Pk:
    1
  • Type:
    Stereomicroscope

Specifications

About this item

The SFC-11 is the ideal stereomicroscope for both educational and industrial applications. Inclined at 45°, usage of this stereomicroscope is comfortable and fatigue free. Available in three turret magnification combinations [1×,2×; 1×,3×; and 2×,4×], thus providing a choice on magnification needed for the application. The standard working distance is sufficient for majority of applications without the need for addition of auxiliary objectives.

  • Objective turret magnification changer (2×, 4×)
  • Standard working distance of 95 mm

With a variety of accessories available, it can adapt to most requirements without the need for factory or third-party modifications. The available stands for this model range from compact and simple incident stands to boom stands to print ciruit board related stands as well as having numerous arm choices to complement the stands in way that satisfies all requirements. Furthermore, the different contrast options for the model permits complex observations with a simple stereo system.

Model SFC-11C N2GG features binocular head, with widefield eyepieces 10×/20 mm, base stand with pole and head holder, coarse focusing system with tension adjustment, with intensity control, black/white and frosted glass stage plates, blue filter and dust cover.

Model SFC-11C 2LBB features interpupillary adjustment from 55 to 75 mm, widefield eyepieces 10×/20 mm with diopter adjustment on left eyetube, objectives are parfocal and parcentric. Magnification is changed by turning the turret 90° to the click stop, heavy-duty rack and pinion focusing block with slip clutch and tension adjustment, standard with 80 mm frosted glass, black and white stage plates.