Halogen cold light source, KL 1500 HAL
Cold light source, KL 1500 HAL, with LCD display, 150 W, 200×286×147 mm, 4,2 kg
Catalog # 630-2597
Supplier: SCHOTT AG Lighting and imaging
Halogen cold light source, KL 1500 HAL
Catalog # 630-2597
Supplier: SCHOTT AG Lighting and imaging
Jump to:
Product Details & Documents
This professional halogen cold light source, for eco-friendly PURAVIS® glass fibre optic light guides, has been developed with the full 150 W halogen spectrum CRI 100, offering the best performance when it comes to colour-critical measurements in life science and industrial applications.
- Powerful 600 lm light flux
- Switchable optics ensures uniform, high intensity illumination, even when using light guides with a small diameter
- Sensor interlock at the light guide socket
- Ripple-free illumination, perfect for digital imaging applications
- Ultra-low noise fan and optimised airflow for relaxed working conditions
- Filter slider
- Wide range power supply (100 to 240 V; 50 to 60 Hz)
Ordering information: Supplied without any light guide. Power cord must be ordered separately.
Documents
Benchmark between Halogen and LED Light Sources
Additional Product Details
Color Filters, Diffusors and polarizer for Stereo Microscope Fiber Optic Light Guides for Incident Illumination Fiber Optic Light Guides for Incident Illumination Stereo Microscope How to choose the right ring light Installing Light Solutions on a Microscope
Videos
More
KL Series Fiber Optic Illumination for Stereo Microscopy SCHOTT Puravis
Product Literature
Specifications
- Weight:4,2 kg
- Description:Cold light source, KL 1500 HAL, with LCD display
- Seq:004
- W×D×H:200×286×147 mm
- Output:150 W
Accessories
Product Information
- Catalog #AvailabilityPrice
- Objective adapter RL Øi = 66 mm to objective Ø = 60 mmObjective adapter RL Øi = 66 mm to objective Ø = 60 mm631-0894Log in for availability1 * 1 ST - 37,00 €
Product Information
- Catalog #VoltagePowerAvailabilityPrice
- Halogen bulb
Product Information
- Catalog #AvailabilityPrice
- Objective adapter RL Øi = 66 to objective Ø = 58 mmObjective adapter RL Øi = 66 to objective Ø = 58 mm138-2940Log in for availability1 * 1 ST - 48,00 €
Product Information
- Catalog #ForAvailabilityPrice
- Lamp socket 974 12-011Lamp socket 974 12-011SCOC1256815KL1500 compact, KL1500HALLog in for availability1 * 1 ST - 33,90 €
Product Information
- Catalog #AvailabilityPrice
- Holder with M6 thread for slit ringlights Øi = 66 and Øi = 58 mm; for 4-point ringlight Øi = 30 mm and Øi = 66 mm; for flexible light guide Ø = 12 mm, Ø = 15 mmHolder with M6 thread for slit ringlights Øi = 66 and Øi = 58 mm; for 4-point ringlight Øi = 30 mm and Øi = 66 mm; for flexible light guide Ø = 12 mm, Ø = 15 mmSCOC157430Log in for availability1 * 1 ST - 119,00 €
Product Information
- Catalog #AvailabilityPrice
- Holder with M6 thread for flexible light guide, Ø 8 mmHolder with M6 thread for flexible light guide, Ø 8 mm631-1033Log in for availability1 * 1 ST - 90,00 €
Product Information
- Catalog #AvailabilityPrice
- Holder for flexible light guide with 1× M6 connecting threads, up to Ø 5 mmHolder for flexible light guide with 1× M6 connecting threads, up to Ø 5 mm631-0043Log in for availability1 * 1 ST - 90,00 €
Product Information
- Catalog #AvailabilityPrice
- Holder for focusing lens (631-0009), M6×1 hole
Product Information
- Catalog #AvailabilityPrice
- Extension adapter for objective with working distance 30 - 50 mm, for objective Ø = 66 mmExtension adapter for objective with working distance 30 - 50 mm, for objective Ø = 66 mmSCOC157569Log in for availability1 * 1 ST - 145,00 €
Product Information
- Catalog #AvailabilityPrice
- Extension adapter for objective with working distance 50 - 80 mm, for objective Ø = 66 mmExtension adapter for objective with working distance 50 - 80 mm, for objective Ø = 66 mmSCOC157567Log in for availability1 * 1 ST - 145,00 €
Product Information
- Catalog #AvailabilityPrice
- TLS adapter Ø = 84 for base plate Ø 90 mm
Product Information
- Catalog #AvailabilityPrice
- TLS adapter Ø = 84 for base plate Ø 180 mm
Product Information
- Catalog #AvailabilityPrice
- TLS adapter Ø = 84 for base plate Ø 120 mm
Product Information
- Catalog #AvailabilityPrice
- TLS adapter Ø = 84 for base plate Ø 100 mm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



