Order Entry
Belgium
ContactUsLinkComponent
CO₂ incubators, BBD 6220 and Cytoperm® 2
CO₂ incubators, BBD 6220 and Cytoperm® 2
Supplier:  Thermo Scientific
Certificates
undefined
CO₂ incubators, BBD 6220 and Cytoperm® 2
Supplier:  Thermo Scientific

Specifications

  • Catalog No:
  • 390-2430
  • 390-2441
  • 390-0259
  • Model:
  • CO₂ Cytoperm® 2
  • CO₂ Cytoperm® 2
  • BBD 6220
  • Temperature fluctuation (time):
  • ±0,1 °C
  • ±0,1 °C
  • ±0,1 °C
  • Temperature variation (spatial):
  • ±0,5 °C @ 37 °C
  • ±0,5 °C @ 37 °C
  • ±0,5 °C @ 37 °C
  • Capacity:
  • 220 L
  • 220 L
  • 220 L
  • Convection type:
  • Air jacket system
  • Air jacket system
  • Air jacket system
  • CO₂ range:
  • 0-20 %, setting accuracy ±0,1 vol %
  • Max. load per shelf:
  • 5 kg
  • 5 kg
  • 5 kg
  • Int. W×D×H:
  • 607×669×585 mm
  • 607×669×585 mm
  • 607×669×585 mm
  • Ext. W×D×H:
  • 920×855×775 mm
  • 920×855×775 mm
  • 920×855×775 mm
  • Temperature range:
  • Ambient +5…50 °C
  • Ambient +5…50 °C
  • Ambient +5…50 °C
  • Humidity range:
  • Ambient - 90%
  • Ambient - 90%
  • Ambient - 90%

Specifications

Related Information

Product Information