Laboratory blender/Masticator, Compact
Masticator Compact
710-0583
For medical samples, volumes up to 80 ml. Compact and easy to use blender with stainless steel chamber, for aseptic and simple homogenisation. Paddles gently but thoroughly homogenise sample and diluent ready for analysis. Accommodates sample sizes up to 80 ml depending on the nature of the sample, and has been designed specifically for use with medical samples.
- Paddles have springs which gives longer instrument life
- No contact between the sample and the blender, which increases hygiene, safety and sample condition
- Rapid homogenising, unit starts working when door is closed
: Supplied with 50 polyethylene bags.
- Description:Masticator Compact
- Cat. No.:710-0583
- Mains voltage:230 V, 50 Hz
- Reduction:1:8
- Motor:24 V DC
- Timer:Digital 15 - 90 seconds or continuous operation
- Start/stop:Door activated
- Model:Masticator Compact
- W×D×H:150×300×150 mm
- Strokes:10/s
- Motor speed:3100 min⁻¹
- Power:50 W
- Weight:7 kg



