Order Entry
Belgium
ContactUsLinkComponent
Disposable dispersing elements, for T 10 basic, T 18 digital and T 25 digital
Disposable dispersing elements, for T 10 basic, T 18 digital and T 25 digital
Supplier:  IKA
Certificates
undefined
Disposable dispersing elements, for T 10 basic, T 18 digital and T 25 digital
Supplier:  IKA

Specifications

  • Catalog No:
  • 431-0016
  • 431-0201
  • 431-0202
  • 431-0217
  • 431-0216
  • 431-0218
  • Model:
  • S18D-10G-KS
  • S10D-7G-KS-110
  • S10D-7G-KS-65
  • S25D-14G-KS
  • S25D-10G-KS
  • S18D-14G-KS
  • Suitable for dispersing instrument:
  • T 18 digital
  • T 10 basic
  • T 10 basic
  • T 25 digital
  • T 25 digital
  • T 18 digital
  • Stator Ø:
  • 10 mm
  • 7 mm
  • 7 mm
  • 14 mm
  • 10 mm
  • 14 mm
  • Rotor Ø:
  • 6,75 mm
  • 4,8 mm
  • 4,8 mm
  • 9,5 mm
  • 6,75 mm
  • 9,5 mm
  • Circumferential speed:
  • 8,5 m/s
  • 7,5 m/s
  • 7,5 m/s
  • 12 m/s
  • 8,5 m/s
  • 12 m/s
  • Immersion depth:
  • 15 - 85 mm
  • 20 - 90 mm
  • 20 - 45 mm
  • 15 - 85 mm
  • 15 - 85 mm
  • 15 - 85 mm
  • Working range:
  • 10 - 100 ml
  • 1 - 40 ml
  • 1 - 20 ml
  • 10 - 500 ml
  • 10 - 100 ml
  • 10 - 500 ml
  • Shaft length:
  • 150 mm
  • 110 mm
  • 65 mm
  • 150 mm
  • 150 mm
  • 150 mm
  • Materials in contact with medium:
  • Polycarbonate (PC), Polyetheretherketone (PEEK)
  • Polycarbonate (PC), Polysulphone (PSU)
  • Polycarbonate (PC), Polysulphone (PSU)
  • Polycarbonate (PC), Polyetheretherketon (PEEK)
  • Polycarbonate (PC), Polyetheretherketon (PEEK)
  • Polycarbonate (PC), Polyetheretherketon (PEEK)
  • Max. temperature:
  • 100 °C
  • 100 °C
  • 100 °C
  • 100 °C
  • 100 °C
  • 100 °C

Specifications

Frequently Bought Together