Order Entry
Belgium
ContactUsLinkComponent
Homogenisers, POLYTRON® system PT 10-35 GT
Homogenisers, POLYTRON® system PT 10-35 GT
Supplier:  KINEMATICA
Certificates
undefined
Homogenisers, POLYTRON® system PT 10-35 GT
Supplier:  KINEMATICA

Specifications

  • Catalog No:
  • 432-0300
  • Model:
  • PT 10-35 GT
  • Volume H₂O:
  • 0,1 - 10000 ml
  • Speed range:
  • 500 - 30000 min⁻¹
  • Speed stability:
  • <1% (FS)
  • Speed adjustment:
  • Digital
  • Speed display:
  • Digital
  • Motor rating:
  • 1200 W
  • W×D×H:
  • 95×210×247 mm
  • Weight:
  • 3,2 kg

Specifications

Dispersing aggregates

Product Information

Frequently Bought Together