Multi-position heating bench, EV16
Heater with six plates, Max. 425 °C, 2700 W, Ø 85 mm, EV16, 900×225×110 mm, 10 kg
Catalog # 453-1996
Supplier: GERHARDT
Jump to:
Product Details & Documents
With six plates in a row. For temperatures up to 425 °C.
- With variable output control
- Stainless steel cover with mounting hole for support rod, M10 thread
Specifications
- Heating capacity:2700 W
- Temp.:Max. 425 °C
- Weight:10 kg
- Description:Heater with six plates
- W×D×H:900×225×110 mm
- Plate size:Ø 85 mm
- Type:EV16
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



