Hotplate for flasks
Supplier: GERHARDT
Jump to:
About this item
For 250 to 1000 ml flasks. Stainless steel reflector with built-in heating coil for heating.
- With variable output control
- For temperatures up to 650 °C
2 Options Available Below
Product Details & Documents
For 250 to 1000 ml flasks. Stainless steel reflector with built-in heating coil for heating.
- With variable output control
- For temperatures up to 650 °C
Product Family Options
Product Information
Accessories
Product Information
- Catalog #ForAvailabilityPrice
- Kjeldahl flask K100, 100 ml
Product Information
- Catalog #ForAvailabilityPrice
- Support rod 600 mm, VA, with screw thread
Product Information
- Catalog #ForAvailabilityPrice
- AG forked rod for Kjeldahl flasks, chrome-plated, screw-inAG forked rod for Kjeldahl flasks, chrome-plated, screw-inGERH10-0098EV/KI seriesLog in for availability1 * 1 ST
Product Information
- Catalog #ForAvailabilityPrice
- AD holder, for distillation flasks
Product Information
- Catalog #ForAvailabilityPrice
- Kjeldahl flask KD750, 750 ml, (with neck extension)Kjeldahl flask KD750, 750 ml, (with neck extension)GERH12-0314KI2/KI26Log in for availability1 * 1 ST
Product Information
- Catalog #ForAvailabilityPrice
- Kjeldahl flask K750, 750 ml
Product Information
- Catalog #ForAvailabilityPrice
- Kjeldahl flask K500, 500 ml
Product Information
- Catalog #ForAvailabilityPrice
- Erlenmeyer flask E100, 100 ml, narrow neck
Product Information
- Catalog #ForAvailabilityPrice
- Support rod for flasks, 1000 mm



