Order Entry
Belgium
Orders LinkContactUsLinkComponent
Fuego SCS basic

Fuego SCS basic

Safety gas burner
Catalog # 451-0114
Supplier:   WARTEWIG
Fuego SCS basic
Catalog # 451-0114
Supplier:  WARTEWIG
Fuego SCS basic
Fuego SCS basic

Safety gas burner

Price
544,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

This model of Fuego series sets new standards in laboratory gas burner technology for more safety with a stainless steel foot pedal and button function. Madeup of stainless steel and with fireproof controls.

  • Simply safe to operate, SCS safety control system
  • Three different programs are available
  • Flaming with button function
  • Easy to clean - a laboratory gas burner without slots, corners and edges
  • Ignition and flame monitoring and overtemperature protection
  • Excellent energy values ​​reduce gas consumption, passive safety

Suitable for all flame-related applications in the laboratory and also for connection to the fully automatic inoculation loop carousel autoloop Pro. The low housing enables comfortable working; the streamlined design minimizes airflow interference in a clean room workbench.

The removable burner head can even be easily disassembled into its individual components for thorough cleaning. The flame can be precisely regulated with the dual button for gas and air adjustment.

BHC (burner head monitoring) reliably detects burner head contamination from liquids or foreign bodies and also monitors the correct assembly of the burner head.

Certifications: Tested in accordance with DIN-DVGW; certificate NG-2211AS0167.

Specifications
  • Description:
    Safety gas burner
  • Seq:
    01
Accessories

Product Information

  • Catalog #
    Availability
    Price
  • DVGW safety tubing for push-fit connection, 0,5 m
    DVGW safety tubing for push-fit connection, 0,5 m
    WART6.000.102
    Log in for availability
    1 * 1 ST - 42,40 €

Product Information

  • Catalog #
    Availability
    Price
  • DVGW safety tubing for for threaded screw connection lengh, 0,5 m
    DVGW safety tubing for for threaded screw connection lengh, 0,5 m
    WART6.000.112
    Log in for availability
    1 * 1 ST - 31,20 €

Product Information

  • Catalog #
    Availability
    Price
  • Gas safety adapter with integrated pressure regulator for EXPRESS 444
    Gas safety adapter with integrated pressure regulator for EXPRESS 444
    WART6.000.750
    Log in for availability
    1 * 1 ST - 85,80 €

Product Information

  • Catalog #
    For
    Availability
    Price
  • Tray with 5 positions, stainless steel
    Tray with 5 positions, stainless steel
    WART6.000.320
    Holding items, e.g tweezers
    Log in for availability
    1 * 1 ST - 34,60 €

Product Information

  • Catalog #
    For
    Availability
    Price
  • Gas safety adapter for C 206 cartridges
    Gas safety adapter for C 206 cartridges
    451-1393
    Fuego SCS/SCS pro and SCS micro
    Log in for availability
    1 * 1 ST - 142,00 €

Product Information

  • Catalog #
    For
    Availability
    Price
  • Stainless steel draught shield
    Stainless steel draught shield
    451-0132
    Fuego SCS/SCS pro
    Log in for availability
    1 * 1 ST - 31,40 €

Product Information

  • Catalog #
    For
    Availability
    Price
  • Gas safety adapter for CV 470/CV 270 cartridges
    Gas safety adapter for CV 470/CV 270 cartridges
    451-0124
    Fuego SCS/SCS pro and SCS micro
    Log in for availability
    1 * 1 ST - 148,00 €

Product Information

  • Catalog #
    For
    Availability
    Price
  • Glass splash guard
    Glass splash guard
    451-1390
    Fuego SCS/SCS pro
    Log in for availability
    1 * 1 ST - 49,20 €

Product Information

  • Catalog #
    For
    Availability
    Price
  • Gas safety adapter for CP 250 cartridges
    Gas safety adapter for CP 250 cartridges
    451-0123
    Fuego SCS/SCS pro and SCS micro
    Log in for availability
    1 * 1 ST - 196,00 €

Product Information

  • Catalog #
    For
    Availability
    Price
  • Gas safety adapter for CG 1750 cartridges
    Gas safety adapter for CG 1750 cartridges
    451-0122
    Fuego SCS/SCS pro and SCS micro
    Log in for availability
    1 * 1 ST - 97,90 €

Product Information

  • Catalog #
    For
    Availability
    Price
  • Double-length, stainless steel burner head
    Double-length, stainless steel burner head
    451-0120
    Fuego SCS/SCS pro and SCS micro
    Log in for availability
    1 * 1 ST - 70,70 €

Product Information

  • Catalog #
    For
    Availability
    Price
  • Stainless steel foot control
    Stainless steel foot control
    451-0113
    Fuego SCS pro/Flame 100
    Log in for availability
    1 * 1 ST - 60,30 €

Product Information

  • Catalog #
    For
    Availability
    Price
  • RF-Stick radio set: stainless steel wireless radio foot pedal and RF-Stick
    RF-Stick radio set: stainless steel wireless radio foot pedal and RF-Stick
    WART8.000.404-RF
    Wireless operation of Fuego SCS and Gasprofi 1 SCS micro
    Log in for availability
    1 * 1 ST - 150,40 €

Product Information

  • Catalog #
    For
    Availability
    Price
  • DVGW low pressure regulator DIN 4811-4 for household liquid gas systems and gas bottles up to 14 kg
    DVGW low pressure regulator DIN 4811-4 for household liquid gas systems and gas bottles up to 14 kg
    451-0121
    Fuego SCS/SCS pro and SCS micro
    Log in for availability
    1 * 1 ST - 90,60 €

Product Information

  • Catalog #
    Availability
    Price
  • Gas safety adapter with integrated pressure regulator for CV 360 gas cartridge
    Gas safety adapter with integrated pressure regulator for CV 360 gas cartridge
    451-0119
    Log in for availability
    1 * 1 ST - 115,00 €

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.