Order Entry
Belgium
ContactUsLinkComponent
Meker-Fisher burner, 1300 °C
Meker-Fisher burner, 1300 °C
Catalog # 451-0009
Supplier:  BOCHEM
undefined
Meker-Fisher burner, 1300 °C
Catalog # 451-0009
Supplier:  BOCHEM

Specifications

  • Heating capacity:
    1300 °C
  • Max. temp.:
    1300 °C
  • Description:
    Meker-Fisher burner
  • Head Ø:
    30 mm
  • Pk:
    1
  • For:
    All gases
  • Ø×H:
    30×160 mm

Specifications

About this item

Nickel plated.

  • With air regulation
  • Gas regulation by swivel screw

Height: 200 mm

Head Ø: 30 mm