Order Entry
Belgium
ContactUsLinkComponent
Hydrogen generators
Hydrogen generators
Catalog # PARKH2PD-300UK
Supplier:  PARKER HANNIFIN
undefined
Hydrogen generators
Catalog # PARKH2PD-300UK
Supplier:  PARKER HANNIFIN

Specifications

  • Flow rate:
    300 ml/min
  • W×D×H:
    300×300×580 mm
  • Pk:
    1
  • Type:
    H2PD-300, UK-plug

Specifications

About this item

These generators produce ultra high purity hydrogen from deionised water on demand.

  • Ideal for gas chromatography
  • Unique palladium purification membrane
  • Eliminates dangerous hydrogen cylinders
  • Simple annual maintenance
  • Compact and reliable

Outlet port size: ¹/₈" compression

Electrical: 230 VAC/50 Hz