Order Entry
Belgium
Orders LinkContactUsLinkComponent
Flow controllers

Flow controllers

Supplier:   PARKER HANNIFIN
Flow controllers
Supplier:  PARKER HANNIFIN
Certificates
Flow controllers
Flow controllers

2 Options Available Below

Product Details & Documents

For regulating and distributing the clean air output from a Parker compressed air dryer, FT-IR purge gas generator or self contained lab gas generator. Manifold and single flow types are available. Manifold types allow clean gas, at the regulated pressure, into the manifold where independently adjustable flow controls may be set to serve three separate instruments. Single flow types include a pressure regulator and a single flow controller. Each flow controller is equipped with a triple scale pressure gauge for 0 - 7 bar (psig, kg/cm²), a pressure regulator and a flow meter mounted on a convenient bracket for wall or panel mount installations.

  • Conveniently regulate and distribute clean air output
  • Easy installation and operation
  • Manifold and single flow versions available

Max. pressure: 8,5 bar

Outlet ports: 1/8" barbed fitting

Product Family Options

Manifold, inlet ports 1/4" NPT female

Product Information

  • Flow rate
    W×D×H
    Availability
    Price
  • 5 - 50 l/min
    198×185×147 mm
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST - 2 780,00 €
    2 780,00 €
    1 * 1 ST
       2 780,00 €

Single, inlet ports 1/8" NPT female

Product Information

  • Flow rate
    W×D×H
    Availability
    Price
  • 2,5 - 25 l/min
    96×175×51 mm
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST - 1 130,00 €
    1 130,00 €
    1 * 1 ST
       1 130,00 €