Class II bench with backsplash and shelf, Modulab
Catalog # 132-2758
Supplier: EQUIP LABO
Specifications
- Description:Class II dry bench with backsplash and shelf
- Pk:1
Specifications
About this item
Wide choice of coverings for worktops: laminate, glazed glass, drawn stoneware (standard) and composite resin or polypropylene (on request). The 'H' shaped metal legs are coated with an epoxy resin. The backsplashes, with or without shelf or central boxes are in water-repellent grey melamine, pre-drilled to receive the taps or electrical outlets.
- Worktop height: 900 mm
- Worktop height with shelf backsplash: 1100 mm
- Front panel: moss green colour
Ordering information: Contact your Avantor representative for more information.