Soxhlet extraction apparatus, multiposition
Catalog # 453-1997
Supplier: GERHARDT
Specifications
- Type:EV6 AII/16
- Array:6
- Base:Ø 85 mm
- Output:2700 W
- Pk:1
Specifications
About this item
Extraction heating unit for Soxhlet extraction.
- Temperature individually and continuously variable up to 425 °C
- Supplied with hot plate top moulds, air bath inserts, support rods (600 × 12 mm) and power cord
- For round bottom flask from 250 to 500 ml
- Heater base mould diameter: 85 mm
Supplied without glassware or condenser tubing
Delivery information: The cooling water supply system, Soxhlet glass parts and holders for fastening the glass parts to the support rods have to be ordered separately.