Mini power supply, EV245
Catalog # CONSEV1450-CH
Supplier: CONSORT
Specifications
- Description:EV245 Mini power supply, CH plug
- Seq:03
- Model:EV245
- Output:3 in parallel, 4 mm sockets
- Current:0 - 500 mA
- Ambient temperature:0...40 °C
- Display:LCD, 2×16 characters
- Ground leakage detection:Yes
- Min. load resistance:30 (Ω)
- Load detection:On/off, programmable
- Overload detection:Yes
- Parameter range (full scale):1 - 100%
- Power requirements:210 - 250 V AC; 50/60 Hz; 75 W
- Programs:9×9 set of parameters
- Relative humidity:0 - 95 %, non-condensing
- Timer:0 - 99 h, 59 minutes
- Voltage:0 - 400 V
- Weight:3 kg
- W×D×H:240×200×130 mm
- Pk:1
Specifications
About this item
Recommended for mini horizontal and vertical gels.
- Manual programming allows voltage, current, power and time to be set for a routine electrophoresis run parameters can be changed temporarily without interrupting the run
- Timer operation: the microcomputer will automatically terminate the run and sound an alarm when the count down to the selected value is complete
- Automatic recovery after power failure: after a mains power failure the instrument will automatically continue the run for the remaining time
- The unit has constant voltage, constant current and constant power capabilities with automatic cross-over and shows which parameter is kept constant
Delivery: Supplied with instruction manual and mains lead.