Order Entry
Belgium
Orders LinkContactUsLinkComponent
Temperature loggers, Mini series

Temperature loggers, Mini series

Temperature dry ice logger, intelligent Escort Mini Plus, with probe, single trip, T: –100…+40 °C, ±1,0 (–100…–80); ±0,7 (–80…–10); ±0,6 (–10…+40) °C, T: 0,1 °C/ °F
Catalog # 620-2354
Supplier:   Askey Dataloggers
Temperature loggers, Mini series
Catalog # 620-2354
Supplier:  Askey Dataloggers
Temperature loggers, Mini series
Temperature loggers, Mini series

Temperature dry ice logger, intelligent Escort Mini Plus, with probe, single trip, T: –100…+40 °C, ±1,0 (–100…–80); ±0,7 (–80…–10); ±0,6 (–10…+40) °C, T: 0,1 °C/ °F

Price
101,85 €
Log in for availability
1 * 1 ST
Product Details & Documents

These iMini and iMini Plus temperature loggers are used during the transportation of sensitive cargo, storage of perishable goods and monitoring of chilled food.

  • Large LCD display with multifunctional viewing
  • Real time recording
  • Start on demand by a simple button press or with a start delay of 0 to 255 minutes
  • Start and stop buttons on the face of the unitx
  • Bookmarking capabilities

Devices have a 1 m cable that connects the stainless steel temperature probe to the data logger. Available as a single-trip or multi-use unit.

W×D×H: 80×57×18 mm

Certifications: ISO9001:2008, RoHS, EN12830.

Delivery information: The software must be ordered separately. Probe (Lר: 80×4,5 mm) and cable (one meter) for 620-0245 only.

Specifications
  • Range:
    T: –100…+40 °C
  • Resolution:
    T: 0,1 °C/ °F
  • Description:
    Temperature dry ice logger, intelligent Escort Mini Plus, with probe, single trip
  • Seq:
    01
  • Accuracy:
    ±1,0 (–100…–80); ±0,7 (–80…–10); ±0,6 (–10…+40) °C
  • Cat. No.:
    620-2354
  • Response time:
    T90 of 5 minutes of moving air
  • Data memory - No. of readings:
    8000
  • W×D×H:
    83×57×18 mm
  • Software:
    Console Pro
  • Sensor:
    External sensor
Accessories

Product Information

  • Catalog #
    Availability
    Price
  • Battery CR2450 for mini series
    Battery CR2450 for mini series
    ESCOBATLT-3-CR2450
    Log in for availability
    1 * 1 ST - 7,82 €