Order Entry
Belgium
ContactUsLinkComponent
Flow through coolers, FD200
Flow through coolers, FD200
Catalog # 461-3170
Supplier:  JULABO GmbH
undefined
Flow through coolers, FD200
Catalog # 461-3170
Supplier:  JULABO GmbH

Specifications

  • Temperature Range:
    10...30 °C
  • W×D×H:
    180×270×390 mm
  • Cooling capacity:
    0,22; 0,18 kW
  • Pk:
    1
  • Temp. stability:
    - °C
  • Type:
    FD200

Specifications

About this item

FD flow through coolers are used for cooling a loop circuit of a closed system, the unit must be connected in the return line of a heating circulator. The compact, easy to use units are suitable for a variety of cooling applications.

  • Easy to move around the laboratory via convenient carrying handles
Caution: Note: Cooling capacity at 20 and 10 °C.