Temperature chart recorder, minidisc
Fournisseur: JULES RICHARD INSTRUMENTS
Aller à :
À propos de cet article
Self-contained circular remote recorder designed to record variations in temperature. Remote Minidisque uses gas expansion technology for temperature.
- One or two channel
- Measurement accuracy at 23 °C : T : ±2% of the MR with a minimum of ±1 °C
- Recording time: 24 hours or 7 days
- Recording medium : circular diagram on pre-impred paper
- Diagram movement : 2-speed quartz clockwork
- Power suplly : battery 1,5 V
- Autonomy : one year
- Sensor connected to the recorder by a capillary of 3 meters
Delivery information: Delivered with battery, guide, diagrams, a fibre-tip pen.
2 Options disponibles ci-dessous
Product Details & Documents
Self-contained circular remote recorder designed to record variations in temperature. Remote Minidisque uses gas expansion technology for temperature.
- One or two channel
- Measurement accuracy at 23 °C : T : ±2% of the MR with a minimum of ±1 °C
- Recording time: 24 hours or 7 days
- Recording medium : circular diagram on pre-impred paper
- Diagram movement : 2-speed quartz clockwork
- Power suplly : battery 1,5 V
- Autonomy : one year
- Sensor connected to the recorder by a capillary of 3 meters
Delivery information: Delivered with battery, guide, diagrams, a fibre-tip pen.
Product Family Options
Informations sur le produit
Charts
Informations sur le produit
- N° de catalogueRangeDescriptionDisponibilitéPrix
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



