Order Entry
Belgium
ContactUsLinkComponent
Microcentrifuges, ventilated/refrigerated, 5418 / 5418 R (IVD marked)
Microcentrifuges, ventilated/refrigerated, 5418 / 5418 R (IVD marked)
Supplier:  EPPENDORF
   Sustainable Options Available
Certificates
undefined
Microcentrifuges, ventilated/refrigerated, 5418 / 5418 R (IVD marked)
Supplier:  EPPENDORF
   Sustainable Options Available

Specifications

  • Catalog No:
  • 521-1401
  • Model:
  • 5418 R
  • Environmentally Preferable:
  • Low Manufacturing Impact
  • Max. capacity:
  • 18×1,5/2,0 ml
  • Max. speed:
  • 14000 min⁻¹
  • Max. RCF:
  • 16873 ×g
  • Temperature:
  • 0...40 °C
  • Noise level:
  • <55 dB(A)
  • Power supply:
  • 230 V / 50 - 60 Hz
  • Power consumption:
  • 320 W
  • W×D×H:
  • 300×460×250 mm
  • Weight:
  • 22 kg
  • Environmental certification:
  • Renewable Energy Certificate, ISO 14001

Specifications

Related Information

Product Information

Frequently Bought Together