Order Entry
Belgium
ContactUsLinkComponent
Autoclaves, Priorclave Compact
Autoclaves, Priorclave Compact
Supplier:  Priorclave
Certificates
undefined
Autoclaves, Priorclave Compact
Supplier:  Priorclave

Specifications

  • Catalog No:
  • PRIOV60-BASE
  • PRIOB60-BASE
  • PRIOB40-SMART
  • PRIOB60-SMART
  • PRIOB40-BASE
  • PRIOV60-SMART
  • Model:
  • V60-Base
  • B60-Base
  • B40-Smart
  • B60-Smart
  • B40-Base
  • V60-Smart
  • Capacity:
  • 60 L
  • 60 L
  • 40 L
  • 60 L
  • 40 L
  • 60 L
  • Material:
  • Stainless steel, Grade 316L and Biomaster anti-microbial surface coating
  • Stainless steel, Grade 316L and Biomaster anti-microbial surface coating
  • Stainless steel, Grade 316L and Biomaster anti-microbial surface coating
  • Stainless steel, Grade 316L and Biomaster anti-microbial surface coating
  • Stainless steel, Grade 316L and Biomaster anti-microbial surface coating
  • Stainless steel, Grade 316L and Biomaster anti-microbial surface coating
  • Temperature range:
  • 0...138 °C
  • 0...138 °C
  • 0...138 °C
  • 0...138 °C
  • 0...138 °C
  • 0...138 °C
  • Max. pressure:
  • 2,5 bar
  • 2,5 bar
  • 2,5 bar
  • 2,5 bar
  • 2,5 bar
  • 2,5 bar
  • Int.Ø×H:
  • 350×625 mm
  • 350×625 mm
  • 350×420 mm
  • 350×625 mm
  • 350×420 mm
  • 350×625 mm
  • W×D×H ext.:
  • 472×620×900 mm
  • 520×815×640 mm
  • 695×610×640 mm
  • 695×815×640 mm
  • 520×610×640 mm
  • 472×790×900 mm
  • Weight:
  • 85 kg
  • 85 kg
  • 75 kg
  • 90 kg
  • 70 kg
  • 90 kg
  • Heating power:
  • 3000
  • 3000
  • 3000
  • 3000
  • 3000
  • 3000

Specifications

Frequently Bought Together