Order Entry
Belgium
Orders LinkContactUsLinkComponent
Reference electrodes, InLab® Reference

Reference electrodes, InLab® Reference

Reference electrodes, InLab® Reference
 
Reference electrodes, InLab® Reference
Reference electrodes, InLab® Reference

 

 

Reference electrodes with S7 connector.

  • InLab® Reference Plus is ideal for measurements with ion selective electrodes
  • Reference system: ARGENTHAL™ with silver-ion trap (no risk of contamination by sulphides and proteins)

Material: Glass

Ordering information: Supplied with test certificate and without cable. Other electrodes on request.

Documents

Product Family Options

 

  • Type
    Temp.
    Material
    Electrolyte
    Diaphr.
    Ø×L
    Connection
    For
     
     
  • InLab® Reference
    0...+100 °C
    Glass
    KCl 3 mol/l
    Ceramic
    12×120 mm
    S7
    Highly saline solutions; corrosive and hot acids/bases
       
       
    - 178,00 €
    178,00 €
       178,00 €

  • InLab® Reference Plus
    0...+60 °C
    Glass
    KCl 3 mol/l / gel
    Movable PTFE sleeve
    12×120 mm
    S7
    Highly saline solutions; corrosive and hot acids/bases
       
       
    1 * 1 ST
    1 * 1 ST - 331,00 €
    331,00 €
    1 * 1 ST
       331,00 €

  • InLab® Reference Flow
    0...+130 °C
    Glass
    KCl 3 mol/l
    Triple ceramic
    12×120 mm
    S7
    Highly saline solutions; corrosive and hot acids/bases
       
       
    1 * 1 ST
    1 * 1 ST - 363,00 €
    363,00 €
    1 * 1 ST
       363,00 €

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.