Order Entry
Belgium
ContactUsLinkComponent
pH electrode, single pore glass
pH electrode, single pore glass
Catalog # 662-9214
Supplier:  HAMILTON BONADUZ
undefined
pH electrode, single pore glass
Catalog # 662-9214
Supplier:  HAMILTON BONADUZ

Specifications

  • Connection:
    S7
  • Ø×L:
    12×120 mm
  • For:
    General applications
  • Type:
    Single Pore Glass
  • Diaphr.:
    SINGLE PORE
  • Electrolyte:
    Skylyte™-CL
  • Pk:
    1
  • Temp.:
    0...+100 °C
  • pH:
    0 - 14

Specifications

About this item

The Single Pore concept stands for precise, reliable, and fast readings with a proven, patented system that ensure optimal contact between the electrolyte and the sample.

  • Highest accuracy and fast response time thanks to patented Single Pore electrolyte contact
  • Wide applicability for example with emulsions, ion-weak media or general laboratory applications
  • Thanks to Single Pore clogging of the diaphragm is practically impossible
  • Refillable electrolyte Skylyte-CL

pH range: 0 to 14

Delivery: Supplied with individual certificate and serial number.