Order Entry
Belgium
Orders LinkContactUsLinkComponent
pH electrodes, ROSS™, Orion

pH electrodes, ROSS™, Orion

2001SC (complete with reference electrolyte), 0 - 14, 0...+100 °C, KCl 3 mol/L, 12×125 mm, Screw cap, Ultra pure water, potable water and aqueous solutions
Catalog # 662-1556
Supplier:   Thermo Orion
pH electrodes, ROSS™, Orion
Catalog # 662-1556
Supplier:  Thermo Orion
pH electrodes, ROSS™, Orion

2001SC (complete with reference electrolyte), 0 - 14, 0...+100 °C, KCl 3 mol/L, 12×125 mm, Screw cap, Ultra pure water, potable water and aqueous solutions

Price
Inquire For Price
Log in for availability
1 * 1 ST
Product Details & Documents

The ROSS™ series of electrodes provide readings stable to 0,01 pH in less than 30 seconds, even in the extreme case of samples varying from one another by 50 °C or more. Results are three to five times more precise than those obtained with conventional electrodes. And, because drift is less than 0,002 pH per day, restandardisation is minimised.

  • SC: Electrodes with Screw Cap connection, without cable

BN: Electrodes with BNC-connection cable (Length: 1 m)

SC: Electrodes with Screw Cap connection, without cable

WP: Secure and waterproof connection

pH range: 0 - 14
Temperature range: 0...+100 °C
Electrolyte: KCl 3 mol/l

Specifications
  • Connection:
    Screw cap
  • Ø×L:
    12×125 mm
  • For:
    Ultra pure water, potable water and aqueous solutions
  • Type:
    2001SC (complete with reference electrolyte)
  • Electrolyte:
    KCl 3 mol/L
  • Temp.:
    0...+100 °C
  • pH:
    0 - 14