Order Entry
Belgium
ContactUsLinkComponent
Cleanroom wipes, Polywipe-C
Cleanroom wipes, Polywipe-C
Supplier:  CONTEC
Certificates
undefined
Cleanroom wipes, Polywipe-C
Supplier:  CONTEC

Specifications

  • Catalog No:
  • CONTPC-1212
  • Basis weight:
  • 116 g/m²
  • Absorbency - extrinsic:
  • 292 ml/m²
  • Absorbency - intrinsic:
  • 2,6 ml/g
  • Absorbency rate:
  • 1 s
  • Extractables - using deionised water:
  • 0,006 g/m²
  • Extractables - using isopropyl alcohol:
  • 0,011 g/m²
  • Fibres (>100 µm):
  • 5,4×10³/m²
  • Particle generation (>=0,5 µm):
  • 3,7 × 10⁶/m²
  • Ions - chloride:
  • 0,105 ppm
  • Ions - sodium:
  • 0,386 ppm

Specifications

Frequently Bought Together