Cleanroom wipes, Super Polx® 1200
Knitted 100% polyester wipes designed for use in manufacture of integrated circuits, LCDs, semiconductors and other devices sensitive to fibre and particle contamination, non volatile residues and ions. Cleanroom laundered and packed in a ISO 4, Class 10 cleanroom. Continuous filament interlocked knit construction avoids unravelling or fibre release.
- Tear-resistant for tough cleaning
- Dry wipes are low in ions, particles and fibres, can absorb up to 3 times own weight
- Work well with acetone, isopropanol and other solvents
- Soft edges for sensitive surfaces
- Autoclavable
Super Polx® 1200A is a lighter weight more economical version of Super Polx® 1200.
Suitable for use in Class 10, ISO Class 4, M2.5 cleanrooms.
Colour: White
: Data accurate at time of publishing, latest test results and test methods can be found on supplier's website.
- Catalog No:
- 115-0356
- BERKS12001212B1475
- BERKS1200A.2309.5
- Model:
- Super Polx® 1200A
- Super Polx® 1200
- Super Polx® 1200A
- Basis weight:
- 141 g/m²
- 151 g/m²
- 141 g/m²
- Absorbency - extrinsic:
- 464 ml/m²
- 509 ml/m²
- 464 ml/m²
- Absorbency - intrinsic:
- 2,5 ml/g
- 3,4 ml/g
- 2,5 ml/g
- Absorbency rate:
- 1 s
- 1 s
- 1 s
- Extractables - using deionised water:
- 0,0015 g/m²
- 0,0045 g/m²
- 0,0015 g/m²
- Extractables - using isopropyl alcohol:
- 0,0020 g/m²
- 0,0092 g/m²
- 0,0020 g/m²
- Fibres (>100 µm):
- 0,22/cm²
- 0,35/cm²
- 0,22/cm²
- Particle generation (>=0,5 µm) - biaxial shake:
- 1,9 × 10³/cm²
- 0,22 × 10³/cm²
- 1,9 × 10³/cm²
- Calliper:
- 555 µm
- 521 µm
- 555 µm
- Ions - calcium:
- 0,39 ppm
- 0,053 ppm
- 0,39 ppm
- Ions - chloride:
- 0,39 ppm
- 0,39 ppm
- 0,39 ppm
- Ions - magnesium:
- 0,086 ppm
- 0,011 ppm
- 0,086 ppm
- Ions - potassium:
- 0,041 ppm
- 0,010 ppm
- 0,041 ppm
- Ions - sodium:
- 0,093 ppm
- 0,17 ppm
- 0,093 ppm
Frequently Bought Together