Order Entry
Belgium
ContactUsLinkComponent
Cleanroom wipes, sterile, Gamma Wipe® 300
Cleanroom wipes, sterile, Gamma Wipe® 300
Catalog # 115-0261
Supplier:  BERKSHIRE
undefined
Cleanroom wipes, sterile, Gamma Wipe® 300
Catalog # 115-0261
Supplier:  BERKSHIRE

Specifications

  • Packed:
    10 per bag, 25 bags per case
  • Description:
    Gamma Wipe® 300
  • L×W:
    300×300 mm
  • Model:
    Gamma Wipe® 300
  • Particle generation (>=0,5 µm) - biaxial shake:
    0,55 × 10³/cm²
  • Fibres (>100 µm):
    0,0075/cm²
  • Basis weight:
    189 g/m²
  • Absorbency - extrinsic:
    522 ml/m²
  • Absorbency rate:
    1 s
  • Absorbency - intrinsic:
    2,8 ml/g
  • Calliper:
    552 µm
  • Extractables - using deionised water:
    0,0047 g/m²
  • Extractables - using isopropyl alcohol:
    0,025 g/m²
  • Ions - potassium:
    0,041 ppm
  • Ions - sodium:
    0,0049 ppm
  • Ions - chloride:
    0,023 ppm
  • Pk:
    250

Specifications

About this item

This sterile wipe is made of a continuous-filament 100% polyester knit. It is knitted in tube form and sealed at the two open edges for optimal cleanliness. Laundered in an ISO Class 4 (Class 10) cleanroom.

  • Two ply construction provides tremendous absorbency and durability
  • Wipe is abrasion and solvent-resistant
  • Excellent wet strength, will withstand sanitisers and disinfectants such as bleaches, phenols
  • Certificate of Sterility is included with each case

Suitable for use in Class 1, ISO 3, M1.5 environments.

Sterilised by gamma radiation to a Sterility Assurance Level of 10⁻⁶ in accordance with ANSI/ISO/AAMI guidelines and EN1174 and EN552.

Colour: White

Packaging: Stacked in peel-away header bags.
Caution: Data accurate at time of publishing, latest test results and test methods can be found on supplier's website.