Order Entry
Belgium
ContactUsLinkComponent
Cleanroom wipes, Vectra® AlphaSorb® 10 and AlphaSorb® 10
Cleanroom wipes, Vectra® AlphaSorb® 10 and AlphaSorb® 10
Supplier:  Texwipe
Certificates
undefined
Cleanroom wipes, Vectra® AlphaSorb® 10 and AlphaSorb® 10
Supplier:  Texwipe

Specifications

  • Catalog No:
  • 115-1788
  • 115-0603
  • Model:
  • Vectra® AlphaSorb® 10
  • AlphaSorb® 10
  • Basis weight:
  • 185 g/m²
  • 185 g/m²
  • Absorbency:
  • 540 ml/m²
  • 540 ml/m²
  • Absorbency rate:
  • 0,5 s
  • 0,5 s
  • Extractables - using deionised water:
  • 0,01 g/m²
  • 0,01 g/m²
  • Extractables - using isopropyl alcohol:
  • 0,04 g/m²
  • 0,04 g/m²
  • Fibres (>100 µm):
  • 100/m²
  • 100/m²
  • Ions - chloride:
  • 0,008 ppm
  • 0,008 ppm
  • Ions - potassium:
  • 0,13 ppm
  • 0,13 ppm
  • Ions - sodium:
  • 0,11 ppm
  • 0,11 ppm

Specifications

Related Information

Frequently Bought Together