Order Entry
Belgium
ContactUsLinkComponent
Cleanroom wipes, TechniCloth® II
Cleanroom wipes, TechniCloth® II
Supplier:  Texwipe
Certificates
undefined
Cleanroom wipes, TechniCloth® II
Supplier:  Texwipe
Certificates

Specifications

  • Catalog No:
  • 115-0464
  • 115-0462
  • 115-0463
  • Model:
  • TechniCloth® II
  • TechniCloth® II
  • TechniCloth® II
  • Basis weight:
  • 67 g/m²
  • 67 g/m²
  • 67 g/m²
  • Absorbency:
  • 260 ml/m²
  • 260 ml/m²
  • 260 ml/m²
  • Absorbency rate:
  • 1,2 s
  • 1,2 s
  • 1,2 s
  • Extractables - using deionised water:
  • 0,02 g/m²
  • 0,02 g/m²
  • 0,02 g/m²
  • Extractables - using isopropyl alcohol:
  • 0,02 g/m²
  • 0,02 g/m²
  • 0,02 g/m²
  • Fibres (>100 µm):
  • 40000/m²
  • 40000/m²
  • 40000/m²
  • Particle generation (0,5 - 5 µm) - ASTM E2090 test:
  • 15 × 10⁶/m²
  • 15 × 10⁶/m²
  • 15 × 10⁶/m²
  • Particle generation (5 - 100 µm) - ASTM E2090 Test:
  • 208000/m²
  • 208000/m²
  • 208000/m²
  • Ions - chloride:
  • 24 ppm
  • 24 ppm
  • 24 ppm
  • Ions - potassium:
  • 5 ppm
  • 5 ppm
  • 5 ppm
  • Ions - sodium:
  • 40 ppm
  • 40 ppm
  • 40 ppm

Specifications

Frequently Bought Together