Order Entry
Belgium
ContactUsLinkComponent
Cleanroom wipes, TechniCloth®
Cleanroom wipes, TechniCloth®
Supplier:  Texwipe
Certificates
undefined
Cleanroom wipes, TechniCloth®
Supplier:  Texwipe
Certificates

Specifications

  • Catalog No:
  • 115-0320
  • 115-0318
  • 115-0319
  • 115-0317
  • Model:
  • TechniCloth®
  • TechniCloth®
  • TechniCloth®
  • TechniCloth®
  • Basis weight:
  • 69 g/m²
  • 69 g/m²
  • 69 g/m²
  • 69 g/m²
  • Absorbency:
  • 360 ml/m²
  • 360 ml/m²
  • 360 ml/m²
  • 360 ml/m²
  • Absorbency rate:
  • <0,3 s
  • <0,3 s
  • <0,3 s
  • <0,3 s
  • Extractables - using deionised water:
  • 0,03 g/m²
  • 0,03 g/m²
  • 0,03 g/m²
  • 0,03 g/m²
  • Extractables - using isopropyl alcohol:
  • 0,01 g/m²
  • 0,01 g/m²
  • 0,01 g/m²
  • 0,01 g/m²
  • Fibres (>100 µm):
  • 55000/m²
  • 55000/m²
  • 55000/m²
  • 55000/m²
  • Particle generation (0,5 - 5 µm) - ASTM E2090 test:
  • 20 × 10⁶/m²
  • 20 × 10⁶/m²
  • 20 × 10⁶/m²
  • 20 × 10⁶/m²
  • Particle generation (5 - 100 µm) - ASTM E2090 Test:
  • 0,997 × 10⁶/m²
  • 0,997 × 10⁶/m²
  • 0,997 × 10⁶/m²
  • 0,997 × 10⁶/m²
  • Ions - chloride:
  • 16 ppm
  • 16 ppm
  • 16 ppm
  • 16 ppm
  • Ions - potassium:
  • 1,0 ppm
  • 1,0 ppm
  • 1,0 ppm
  • 1,0 ppm
  • Ions - sodium:
  • 34 ppm
  • 34 ppm
  • 34 ppm
  • 34 ppm

Specifications

Frequently Bought Together