Immersion flow cups
About this item
Dip cups can be used to provide a quick 'break-thread' flow time comparative measurements on site in a manufacturing environment.
- Titanium anodised aluminium with fixed stainless steel nozzle and handle
- Engraved with a unique serial number
- Easy to clean
Certifications: DIN 53211
Ordering information: The calibration certificate needs to be ordered separately.
Delivery information: Stand is not included.
6 Options Available Below
Product Details & Documents
Dip cups can be used to provide a quick 'break-thread' flow time comparative measurements on site in a manufacturing environment.
- Titanium anodised aluminium with fixed stainless steel nozzle and handle
- Engraved with a unique serial number
- Easy to clean
Certifications: DIN 53211
Ordering information: The calibration certificate needs to be ordered separately.
Delivery information: Stand is not included.
Documents
Specifications for Product Family
Specifications
- Catalog No:
- 616-3412
- 616-3413
- 769-1144
- 616-3414
- 616-3415
- 616-3417
- Height:
- 250 mm (cup = 74 mm)
- 250 mm (cup = 74 mm)
- 250 mm (cup = 74 mm)
- 250 mm (cup = 74 mm)
- 250 mm (cup = 74 mm)
- 250 mm (cup = 74 mm)
- Volume:
- 100 ml
- 100 ml
- 100 ml
- 100 ml
- 100 ml
- 100 ml
- Weight:
- 176 - 179 g
- 176 - 179 g
- 176 - 179 g
- 176 - 179 g
- 176 - 179 g
- 176 - 179 g
Specifications
Product Family Options
Product Information
- Cup orificeAvailabilityPrice
- 616-3412Flow cup viscometerSpecifications:
More
Specifications
Cat. No.616-3412Height250 mm (cup = 74 mm)Volume100 mlWeight176 - 179 g - 616-3413Flow cup viscometerSpecifications:
More
Specifications
Cat. No.616-3413Height250 mm (cup = 74 mm)Volume100 mlWeight176 - 179 g - 769-1144Flow cup viscometerSpecifications:
More
Specifications
Cat. No.769-1144Height250 mm (cup = 74 mm)Volume100 mlWeight176 - 179 g - 616-3414Flow cup viscometerSpecifications:
More
Specifications
Cat. No.616-3414Height250 mm (cup = 74 mm)Volume100 mlWeight176 - 179 g - 616-3415Flow cup viscometerSpecifications:
More
Specifications
Cat. No.616-3415Height250 mm (cup = 74 mm)Volume100 mlWeight176 - 179 g - 616-3417Flow cup viscometerSpecifications:
More
Specifications
Cat. No.616-3417Height250 mm (cup = 74 mm)Volume100 mlWeight176 - 179 g
Accessories
Product Information
- Catalog #AvailabilityPrice
- Temperature control jacket with tripod for DIN and ASTM cupsTemperature control jacket with tripod for DIN and ASTM cups769-1131Log in for availability1 * 1 ST - 569,00 €
Product Information
- Catalog #AvailabilityPrice
- Digital stopwatch, 0,01 s
Product Information
- Catalog #AvailabilityPrice
- Tripod stand, 260 mm
Product Information
- Catalog #AvailabilityPrice
- Viscosity convertor of flow time to viscosity
Product Information
- Catalog #AvailabilityPrice
- Ring stand fro flow cups
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



