VWR®, Other Caps for Crimp Neck ND20 with Septum
548-0153
- Hardness:60° shore A
- Septum:Natural rubber red-orange/TEF transparent
- Type:For bevelled neck
- Seq:05
- Thickness:1,3 mm
- Environmentally Preferable:
- Pk:1.000
PE, transparent. Combinations of PE caps with central hole 4,3 mm and septa.
For vials with bevelled neck, cap Ø×H: 22×8,4 mm.
For vials with flat neck, cap Ø×H: 22×9,1 mm.
* 6 mm central hole.