Order Entry
Belgium
ContactUsLinkComponent
 
Tubing, PVC, Nalgene®
  228-1422
undefined
Tubing, PVC, Nalgene®
  228-1422

 

  • Tubing ext.Ø:
    11,11 mm
  • Tubing int.Ø:
    7,93 mm
  • Wall thickness:
    1,58 mm
  • Seq:
    23
  • Pk:
    75 m

 

 

PVC, clear.

  • Resists hardening and discolouration and a wide range of chemicals - demonstrates dimensional stability
  • Autoclavable

Laboratory grade, autoclavable clear tubing sets the standard for purity and quality, made from the highest grade resins and plasticisers. Meets Food Additives Amendment of the Federal Food, Drug, and Cosmetic Act; also USDA and U.S. Pharmacopeia Class VI requirements for plastic materials. Not suitable for medical use. PVC tubing contain DEHP [Bis (2-ethylhexyl)] phthalate, a commonly used plasticiser. Marked with I.D. and regulatory compliance as well as at 30 cm intervals for easy identification and measurement (except articles with *).

Temperature resistance: −32 to +82 °C

Hardness (Shore durometer A): 55

Density: 1,34