Order Entry
Belgium
ContactUsLinkComponent
Eppendorf Tubes® 3810X Microtubes 1,5 ml
Eppendorf Tubes® 3810X Microtubes 1,5 ml
Supplier:  EPPENDORF
   Sustainable Options Available
Certificates
undefined
Eppendorf Tubes® 3810X Microtubes 1,5 ml
Supplier:  EPPENDORF
   Sustainable Options Available
Certificates

Specifications

  • Catalog No:
  • 700-5239
  • 211-2114
  • 211-2166
  • 211-2118
  • 211-2116
  • 211-2117
  • Autoclavable:
  • When open 121 °C, 20 min
  • When open 121 °C, 20 min
  • When open 121 °C, 20 min
  • When open 121 °C, 20 min
  • When open 121 °C, 20 min
  • When open 121 °C, 20 min
  • Environmentally Preferable:
  • Low Manufacturing Impact
  • Low Manufacturing Impact
  • Low Manufacturing Impact
  • Low Manufacturing Impact
  • Low Manufacturing Impact
  • Low Manufacturing Impact
  • Max. RCF:
  • 30000×g
  • 30000×g
  • 30000×g
  • 30000×g
  • 30000×g
  • 30000×g
  • Operating temperature range:
  • −86...100 °C
  • −86...100 °C
  • −86...100 °C
  • −86...100 °C
  • −86...100 °C
  • −86...100 °C
  • Volume:
  • 1,5 ml
  • 1,5 ml
  • 1,5 ml
  • 1,5 ml
  • 1,5 ml
  • 1,5 ml
  • Environmental certification:
  • Renewable Energy Certificate, ISO 14001
  • Renewable Energy Certificate, ISO 14001
  • Renewable Energy Certificate, ISO 14001
  • Renewable Energy Certificate, ISO 14001
  • Renewable Energy Certificate, ISO 14001
  • Renewable Energy Certificate, ISO 14001

Specifications

Related Information

Frequently Bought Together