Order Entry
Belgium
ContactUsLinkComponent
VWR® Enviro-Safe®, Environmentally Friendly Precision Liquid-in-Glass Thermometer
VWR® Enviro-Safe®, Environmentally Friendly Precision Liquid-in-Glass Thermometer
Catalog # 620-0801
Supplier:  VWR Collection
undefined
VWR® Enviro-Safe®, Environmentally Friendly Precision Liquid-in-Glass Thermometer
Catalog # 620-0801
Supplier:  VWR Collection

Specifications

  • Immersion depth:
    76 mm
  • Length:
    420 mm
  • Accuracy:
    ±1,0 °C
  • Division:
    0,1 °C
  • Pk:
    1
  • Range:
    −1...+61 °C

Specifications

About this item

This high precision, EnviroKleen™ certified thermometer is accurate to ±1,0 °C and features green, non toxic, enviro safe liquid against lead-free, white back glass.

  • Lead-free glass
  • Accuracy equal to similar mercury filled thermometers
  • Individual serial numbers

Suitable for use in the chemical industry, universities, scientific institutions, food and beverage processing, petrochemical, pharmaceutical and medical industries, manufacturers, dairies, breweries and distilleries.

Traceable to NIST/DKD.

Certifications: Traceable to NIST.
Packaging: Supplied with a multi-language (English, French, German, Italian, Portuguese, and Spanish) Statement of Accuracy and Traceability plus individually protected in Safety-Pak® packaging.