Order Entry
Belgium
ContactUsLinkComponent
 
VWR®, Bi-Metallic Min./Max. Thermometer
  620-0920
undefined
VWR®, Bi-Metallic Min./Max. Thermometer
  620-0920

 

  • Accuracy:
    ±1,0 °C
  • Division:
    1,0 °C
  • Pk:
    1
  • Range:
    −30…+60 °C

 

 

This maximum/minimum thermometer displays the current temperature and registers the maximum and minimum temperatures attained since the last reset. It features colour coded dual scales on a white background and reset knob for fast, multiple readings. Can be used in high moisture or wet environments including greenhouses, sample preparation areas and water treatment facilities.

  • Three distinct arrows
  • Free-standing or wall mountable

W×H: 230×200 mm