Mini Compressed ESD Swabs, CleanFoam®
Mini-compressed ESD swabs, PE/PU, 89 mm
TEXWTX750E
New Product
: Texwipe
Laundered open-cell CleanFoam head is firm with a pointed tip.
- Low-contamination Stat-Rite handle
- Safely dissipation of electrical charges
- Swab handle bears the ESD-safe imprint
Designed for cleaning small slotted and grooved areas.
: Bag-within-a-bag packaging.
: *The product(s) on this page are outside the scope of the EU Directive 2019/904
- Description:Mini-compressed ESD swabs
- Length:89 mm
- Seq:2
- Shaft/head:PE/PU
- Cat. No.:TEXWTX750E
- Head length:10 mm
- Head width:3,5 mm
- Handle length:79 mm
- Head shape:Pointed
- Handle width:3 mm



