Micro ESD swabs, Alpha®
Micro ESD swabs, 90,5 mm
Catalog # 710-0580
New Product
Supplier: Texwipe
Jump to:
Product Details & Documents
Swab head features ultra-clean, laundered, double layer knitted Alpha polyester with flexible internal paddle.
- For use with many cleaning solvents and solutions
- Low-contamination Stat-Rite® handle, safely dissipates electrical charges without contaminating additives
- Swab handle bears the ESD-safe imprint
Excellent dissipative swab for cleaning very small grooved, slotted, and recessed areas.
Packaging: Bag-within-a-bag.
Caution: *The product(s) on this page are outside the scope of the EU Directive 2019/904
Specifications
- Description:Micro ESD swabs
- Length:90,5 mm
- Seq:2
- Cat. No.:710-0580
- Head length:10 mm
- Head width:4 mm
- Handle length:80,5 mm
- Handle material:Transplex®
- Handle width:3 mm
- Bond:Thermal
- Head material:Knitted Alpha® Polyester
- Handle colour:Translucent
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



