Order Entry
Belgium
ContactUsLinkComponent
Cleaning swabs, Micro CleanFoam®
Cleaning swabs, Micro CleanFoam®
Catalog # 710-0578
Supplier:  Texwipe
undefined
Cleaning swabs, Micro CleanFoam®
Catalog # 710-0578
Supplier:  Texwipe

Specifications

  • Handle length:
    60 mm
  • Handle width:
    2,2 mm
  • Head length:
    10 mm
  • Head width:
    3,2 mm
  • Description:
    Cleaning swabs
  • Length:
    70 mm
  • Pk:
    500

Specifications

About this item

PU foam head has been solvent-washed to greatly reduce non volatile residue.

  • Very low particle generation
  • Swab incorporates a flexible paddle
  • Excellent sorbency and good chemical resistance

Excellent swab for cleaning very small areas of parts and assemblies with solvents such as IPA, applying lubricants and other liquids, and removing excess materials.

Packaging: Cleanroom processed bag-within-a-bag.
Caution: *The product(s) on this page are outside the scope of the EU Directive 2019/904