Order Entry
Belgium
Orders LinkContactUsLinkComponent
Medium compressed swabs, CleanFoam®

Medium compressed swabs, CleanFoam®

Medium compressed swabs, PP/foam, 70 mm
Catalog # TEXWTX752B
New Product
Supplier:   Texwipe
Medium compressed swabs, CleanFoam®
Catalog # TEXWTX752B
Supplier:  Texwipe
New Product
Medium compressed swabs, CleanFoam®
Medium compressed swabs, CleanFoam®

Medium compressed swabs, PP/foam, 70 mm

Price
643,03 €
Log in for availability
1 * 5 ST
Product Details & Documents

Swab features a compressed PU head with precision pointed tip and side ridges, on a short PP handle.

  • Very low in non volatile residue
  • Highly absorbent swab is low in particulates
  • Made from polyurethane foam with 100 pore per inch porosity

Can be used for industrial applications from general assembly to cleanrooms.

Packaging: Cleanroom processed bag-within-a-bag.

Caution: *The product(s) on this page are outside the scope of the EU Directive 2019/904

Documents

Specifications
  • Description:
    Medium compressed swabs
  • Length:
    70 mm
  • Seq:
    3
  • Shaft/head:
    PP/foam
  • Cat. No.:
    TEXWTX752B
  • Head length:
    20 mm
  • Head width:
    3,4 mm
  • Handle length:
    50 mm
  • Handle width:
    2,5 mm