Order Entry
Belgium
ContactUsLinkComponent
Large swabs with flexible head, CleanFoam®
Large swabs with flexible head, CleanFoam®
Catalog # 710-0550
Supplier:  Texwipe
undefined
Large swabs with flexible head, CleanFoam®
Catalog # 710-0550
Supplier:  Texwipe

Specifications

  • Handle length:
    92,5 mm
  • Handle width:
    4,3 mm
  • Head length:
    20,4 mm
  • Head width:
    7 mm
  • Description:
    Cleanroom swabs with large flexible head
  • Seq:
    01
  • Shaft/head:
    PP/foam
  • Pk:
    1.000

Specifications

About this item

Durable general-purpose swabs for use with a solvent such as isopropanol.

  • Flexible internal nylon paddle and large PU foam head with round PP handle
  • Very low in both non-volatile residue and particle generation
  • Good chemical resistance
Packaging: Cleanroom processed bag-within-a-bag.
Caution: *The product(s) on this page are outside the scope of the EU Directive 2019/904