Order Entry
Belgium
Orders LinkContactUsLinkComponent
Medium Swabs, CleanFoam®

Medium Swabs, CleanFoam®

Supplier:   Texwipe
Medium Swabs, CleanFoam®
Supplier:  Texwipe
Certificates
Medium Swabs, CleanFoam®

1 Options Available Below

Product Details & Documents

Thermally-bonded swab for applications requiring high absorbency, low particle generation, and uniform dispersing of solvents.

  • Inherent softness and low abrasion protect delicate components

Packaging: Cleanroom processed bag-within-a-bag.

Caution: *The product(s) on this page are outside the scope of the EU Directive 2019/904

Documents

Specifications for Product Family

Specifications

  • Catalog No:
  • TEXWTX712A_I
  • TEXWTX712A
  • Head length:
  • 26 mm
  • 26 mm
  • Head width:
  • 13 mm
  • 13 mm
  • Handle length:
  • 102 mm
  • 102 mm
  • Handle width:
  • 5 mm
  • 5 mm

Specifications

Product Family Options

Product Information

  • Shaft/head
    Availability
    Price
  • TEXWTX712A_I
    Medium foam rectangular swabs, TX712A
    Medium foam rectangular swabs, TX712A
    PP/foam
    Discontinued
    Specifications:
    More
    Specifications
    Cat. No.
    TEXWTX712A_I
    Head length
    26 mm
    Head width
    13 mm
    Handle length
    102 mm
    Handle width
    5 mm
  • TEXWTX712A
    Medium foam rectangular swabs, TX712A
    Medium foam rectangular swabs, TX712A
    PP/foam
    Log in for availability
    Log in for availability
    1 * 10 ST
    1 * 10 ST - 453,73 €
    453,73 €
    1 * 10 ST
       453,73 €

    Specifications:
    New Product
    More
    Specifications
    Cat. No.
    TEXWTX712A
    Head length
    26 mm
    Head width
    13 mm
    Handle length
    102 mm
    Handle width
    5 mm
    New Product
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.