Order Entry
Belgium
Orders LinkContactUsLinkComponent
Holders for round bottom flasks

Holders for round bottom flasks

160 mm, 49 mm
Catalog # 214-1920
Supplier:   KARTELL
Holders for round bottom flasks
Catalog # 214-1920
Supplier:  KARTELL
Holders for round bottom flasks
Holders for round bottom flasks

160 mm, 49 mm

Price
21,50 €
Log in for availability
1 * 1 ST
Product Details & Documents

Provide secure, non-slip support for round bottom flasks and any other flasks with convex bases of any height. The concentric inner rings can hold flask sizes from 10 ml to 10 L. PP, white.

  • Excellent chemical resistance
  • Thermal resistance up to +125 °C
  • Stackable
Specifications
  • Ø top:
    160 mm
  • Height:
    49 mm